Whatman™ Grade 230 Qualitative Filter Papers, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
A general qualitative filter with creped surface. Widely used in industrial laboratories and students laboratories for routine filtration.
- Retains coarse particles
- High speed and loading capacity
- Strong, thick filter
The filter is wet-strengthened with a small amount of chemically stable resin to extend the life of the filter and improve handling. Normal qualitative applications will not introduce any significant impurities into the filtrate. However it is not recommended for Kjeldahl nitrogen analysis.
Specifications
- Catalog No:
- CA28297-336
- CA28297-634
- CA28297-630
- CA70240-122
- CA10147-950
- CA70240-118
- CA28319-360
- CA28319-304
- CA28319-280
- CA28319-275
- CA28317-310
- Thickness:
- 0.40 mm
- 0.40 mm
- 0.40 mm
- 0.40 mm
- 0.40 mm
- 0.40 mm
- 0.40 mm
- 0.40 mm
- 0.40 mm
- 0.40 mm
- 0.40 mm
- Particle retention:
- Coarse
- Coarse
- Coarse
- Coarse
- Coarse
- Coarse
- Coarse
- Coarse
- Coarse
- Coarse
- Coarse
- Basis weight:
- 123 g/m²
- 123 g/m²
- 123 g/m²
- 123 g/m²
- 123 g/m²
- 123 g/m²
- 123 g/m²
- 123 g/m²
- 123 g/m²
- 123 g/m²
- 123 g/m²
Specifications
Related Information
Certificates
Search by Lot Number28297-337_17208850 28319-280_17171380 CA28319-275_17250697
Conformity declaration
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought