Work2Store™ Expanding Storage Rack
Catalog #: 89511-768
Supplier: Heathrow Scientific
Specifications
- Dimensions:Open: 310×128×33.5 mm, closed: 133×133×53 mm (with lid)
- Color:White
- Description:Expanding storage rack
- No. of Holes:64
- Cat. no.:89511-768
- For Tubes:0.5/0.2 ml
- Supplier No.:HS120018
Specifications
About this item
This single rack expands to reduce sampling time, providing double the function. Streamline and reduce sample handling time with this convenient working and storage rack, eliminating the need several racks when working with samples requiring cold temperature storage.
- Compact design will fit into standard 53 mm freezer racking system
- Alphanumeric identification for quick location and retrieval of tubes
- Safe and Stackable Storage
- Clear lids locks the rack together for safe handling and transportation
- Low profile, easily stackable
- Can be used for freezer storage down to −80 °C
- Sides are made of polycarbonate
Expand rack to opening position instantly creating more working space. Enough room for sample manipulation with no interference from open microfuge lids. Collapse rack into closed position when it’s ready for freezer storage.
The rack holds up to sixty-four 1.5/2.0 ml microcentrifuge tubes, and/or most standard cryogenic vials up to 2.0 ml.
Customers Who Bought This Also Bought