Microcentifuge Tubes with Screw Cap
Catalog #: 89511-758
Supplier: Heathrow Scientific
Specifications
- Cap Type:Screw cap
- O.D.:13.3 mm
- Volume:2 ml
- Color:Natural
- Height:47.1 mm
- Material:PP
- Diameter ×H:13.3×46.7 mm (with Lid)
- Maximum RCF:18000×g
- Graduations:0.5 ml
- Supplier No.:HS10060
Specifications
About this item
Self-standing microcentrifuge tubes with screw cap.
- The TPE O-ring creates a secured seal for safe storage
- Disposable
- Autoclavable
- Includes frosted writing area
- Non sterile
The skirted, self-standing base makes filling and retrieval easy.
Customers Who Bought This Also Bought