Specifications
- Control type:PID
- Temperature Range:−40...+250°C
- Description:Cole-Parmer® IC-300-20HPC High-temperature, high-stability digital immersion circulator
- Cat. no.:14228-938
- Electrical:120 VAC
- Supplier No.:1017600
- W×D×H:237×124×260 mm
- Temperature stability:±0.005 °C (using water at 40 °C)
Specifications
About this item
Accurately control liquid bath temperature from −40 to 250 °C
- Precise PID temperature control with temperature stability of ±0.005 °C
- Bidirectional RS232 interface
- Low-level cutoff
- Max flow rate: 10 LPM
- Max pump pressure: 0.21 psi (145 mbar)
This versatile immersion circulator can be used in several ways. Use as a stand-alone water bath temperature controller or a pump for recirculating chilled liquid from an external chiller. Immersion circulator accurately heats up to 250 °C and safely controls the temperature of liquid in the bath while maintaining excellent temperature stability. A bidirectional RS232 interface lets you control bath remotely and download data to a computer for further analysis.
Precise PID temperature control, a bright digital LED display, overtemperature indicator light, pressure pump, and low-liquid level cutoff make the curculator easy and safe to use. Reach below ambient temperatures by using the cooling coil 12122-87 connected to an optional external chiller.