Specifications
- Dimensions:31.5 x 31.5 cm (121/2 x 121/2")
- Description:Cover for Glass Disposal Carton, White/Green
- Cat. no.:89088-050
- Supplier No.:F132040001
Specifications
About this item
Dishwasher-safe and autoclave-safe, the reusable Disposal Carton Cover opens quickly and easily by pressing the built-in release tab.
- Reusable design
- Dishwasher-safe
- Autoclavable
- Wider opening for safer and more sanitary deposit of wastes
There are no batteries required. The cover fits any disposal carton with a 31.5x31.5 cm (12½x12½") opening (including the SCIENCEWARE® Glass Disposal Floor Standing Carton), and features a smooth 10.2x10.2 cm (4x4") area for applying labels. The center panel is green to match the printing on the glass disposal cartons, providing fast visual recognition of the waste stream.
Compared to the disposable cardboard lids supplied with the cartons, the Disposal Carton Cover offers a wider opening 20.5x24.4 cm (8x9½"), permitting safer and more sanitary deposit of wastes into the container.
Store the disposable cardboard lid under the bottom of the carton and, when carton is full, simply remove the reusable Disposal Carton Cover, replace with the cardboard lid, and dispose of the carton in the usual fashion. Wash the Disposal Carton Cover as needed, and it’s ready for reuse. Autoclavable at 121°C (250°F).