Stir Bar Retriever, Polypropylene, Dynalon
Catalog #: 30620-472
Supplier: Dynalon
Specifications
- Ø:10 mm (3/8")
- Length:305 mm (12")
- Description:Weight: 0.05375 lbs.
- Cat. no.:30620-472
- Supplier No.:303325
Specifications
About this item
The polypropylene stir bar retriever can be used with all stir bars
Polypropylene is chemically resistant and may be used up to 135 °C.
Delivery: Includes hanging ring for storage convenience.
Packaging: Weight: 0.05375 lbs.
Customers Who Bought This Also Bought