Airless Gas Bubbler, Kimble Chase
Catalog #: KT652220-0000
Supplier: Kimble Chase
Specifications
- O.D.:25 mm
- Width:80 mm
- Description:Gas Bubbler
- Height:185 mm
- Cat. no.:KT652220-0000
- Supplier No.:652220-0000
Specifications
About this item
Used with mineral oil to observe gaseous addition to reactions
May be used to vent a reaction mixture to the atmosphere. Tubing connections are 8 mm O.D. and may be used with an adapter to join multiple bubblers if necessary.
Customers Who Bought This Also Bought