Industrial Funnel, Polyethylene, Dynalon
Catalog #: 30286-503
Supplier: Dynalon
Specifications
- Capacity:6 L
- Material:HDPE
- Stem int.Ø:1.25Z"
- Stem length:5"
- Overall dimensions:13.125W x 11.875H"
- Weight:0.95 lbs.
- Cat. no.:30286-503
- Supplier No.:342345
Specifications
About this item
Large industrial funnels made of polyethylene
Designed for transferring liquids. Maximum temperature for HDPE is 110°C
Customers Who Bought This Also Bought