Analytical Funnel, Polypropylene, Dynalon
Catalog #: 30286-500
Supplier: Dynalon
Specifications
- Overall dimensions:3.18W x 5.25H"
- Weight:0.0375 lbs.
- Stem I.D.:8 cm
- Cat. no.:30286-500
- Top O.D.:80 mm
- Stem Length:68 mm
- Supplier No.:241665
Specifications
About this item
Made of autoclavable polypropylene, these funnels have long a narrow bore that works best for liquids
Customers Who Bought This Also Bought