Order Entry
ContactUsLinkComponent
Emergency Eye Wash Station, Dynalon
Emergency Eye Wash Station, Dynalon
Catalog #: 16354-860
Supplier:  Dynalon
First EYD Station
Emergency Eye Wash Station, Dynalon
Catalog #: 16354-860
Supplier:  Dynalon

Specifications

  • Dimensions:
    11.75L×40W×11.75H"
  • Material:
    Hi Impact Polystyrene with Polyethylene Bottle
  • Cat. no.:
    16354-860
  • Weight:
    0.84 lbs.
  • Supplier No.:
    205165

Specifications

About this item

First EYD station with integral eye wash bottle.

  • A drain tube releases used fluid
  • Maximum comfort and ease of use
  • Capacity of bottle is 500 ml (16 oz.)

This station is molded of high-impact green polystyrene complete with polyethylene eye wash bottle. The unique bottle is designed to allow quick and immediate flushing to remove foreign matters and help prevent serious eye damage. The head has an air-vent valve to assure air refill of free space in the bottle thus preventing drawback of contaminated wash into the bottle. A perforated spray plate in the eye-cup breaks up the stream to give the eye a gentle wash.

Customers Who Bought This Also Bought