Boekel Orbital Shaker
Supplier: Boekel
Certificates
About this item
The Boekel Scientific Orbital Shaker, with its compact low profile and small footprint, provides a smooth horizontal orbital motion for mixing in bottles, flasks, and beakers.
- Variable speed: 50 to 300 rpm
- Orbit: 18 mm
- Timer with auto shut off: Set up to 99 hours or for continuous
- Compact footprint (WxDxH): 10.5" x 11" x 4"
- Interchangeable platforms to meet your needs
This unity can also be used in an incubator ranging from temperatures of 4°C to 40°C.
Customers Who Bought This Also Bought