Accessories for GeneMate Incubated Shakers, Benchmark Scientific
Supplier: Ward's
Certificates
About this item
Specifications
- Catalog No:
- 490000-140
- Temperature uniformity:
- ±0.25°C
- Shaking speed:
- 30 to 300rpm
- Temperature accuracy at 37 °C:
- ±0.1 °C
- Platform W×D:
- 292.1×241.3 mm (11.5×9.5")
- Exterior dimensions:
- 40 x 28 x 27 cm (15.7 x 11 x 10.5")
- Orbit:
- Horizontally circular/19 mm
- Electrical:
- 120V or 230V, 50-60Hz
Specifications
Customers Who Bought This Also Bought