Splash Shield, Acrylic, Dynalon
Catalog #: 30620-400
Supplier: Dynalon
Specifications
- Dimensions:W20xH15" (face area)
- Overall dimensions:20W x 12D x 20H"
- Weight:6.8 lbs.
- Cat. no.:30620-400
- Base Dimensions:20×12"
- Supplier No.:172284
Specifications
About this item
Acrylic splash shield has a lower bend and wider top to give greater visibility of work surface and assures greater protection from splashes to face and neck area
The Splash Shield has been designed to be used comfortably either from a standing or sitting position. The gentle bend from the base allows the technician to observe the working surface from a comfortable sitting position. The lower area of the shield is just 12" wide, thus making it easy to reach behind the shield to pipette, open vials or perform any number of functions while protecting the operator from being accidentally splashed. Provided with non-skid feet.
Ordering information: Additional sizes and materials are available upon request.
Customers Who Bought This Also Bought