Hypercarb™ HPLC Columns, Thermo Scientific
Supplier: Thermo Scientific
Certificates
About this item
Porous Graphitic Carbon (PGC) is a unique stationary phase composed of flat sheets of hexagonally arranged carbon atoms with a satisfied valence, as in a very large polynuclear aromatic molecule.
- Hypercarb is unlike traditional silica bonded phases in both its structure and retentive properties
- Total pH stability and the retention and separation of highly polar species
Hypercarb columns are ideally suited to solve 'problem' separations, in both reversed phase and normal phase HPLC and LC/MS applications.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1 mm int.Ø require the 1 mm UNIGUARD holder (10046-746), 2.1/3 mm int.Ø require the 2/3 mm UNIGUARD Holder (10046-748) and 4/4.6 mm int.Ø require the 4/4.6 mm UNIGUARD holder (10046-744).
Specifications
- Catalog No:
- 10042-886
- 10043-000
- 10042-852
- Description:
- Column
- Column
- Column
- Carbon load:
- 100%
- 100%
- 100%
- pH range:
- 1 to 14
- 1 to 14
- 1 to 14
- Surface area:
- 120 m²/g
- 120 m²/g
- 120 m²/g
Specifications
Customers Who Bought This Also Bought