HyperREZ™ XP Carbohydrate H+ HPLC Columns, Thermo Scientific
Supplier: Thermo Scientific
Certificates
About this item
Manufactured with a proprietary process and subjected to stringent quality control procedures, HyperREZ™ XP Carbohydrate H+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.
- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.
Specifications
- Catalog No:
- 10043-068
- 10046-240
- 10046-242
- 10046-244
- Max. pressure:
- 50 bar
- 50 bar
- 50 bar
- 50 bar
- pH range:
- 1 to 11
- 1 to 11
- 1 to 11
- 1 to 11
- Temperature limit:
- 65 °C
- 65 °C
- 65 °C
- 65 °C
- USP code:
- L17
- L17
- L17
- L17
Specifications
Customers Who Bought This Also Bought