Boekel Multipurpose Analog Incubator
Catalog #: 35821-069
Supplier: Boekel
Product available on GSA Advantage®
Specifications
- Temperature Range:Ambient +5…60 °C
- Volume:0.8 cu. ft./23.8 L
- Description:With Thermometer Temperature Indicator
- Cat. no.:35821-069
- Interior Dimensions:11.5” x 12” x 10.5” (29.2 x 30.5 x 26.7 cm)
- Exterior Dimensions:13” x 14” x 16.25” (33 x 35.6 x 41.3 cm)
- Electrical:115 V, 90 W
- No. of Shelves:2
- Weight:23 lbs.
- Supplier No.:132000
Specifications
About this item
The Boekel Multipurpose Analog Incubator features an crylic plastic door, magnetic door latch, pilot light, and on/off switch. With adjustable non-tip shelves of rugged steel construction. Has a large capacity for busy labs; is inexpensive and roomy.
- Supplied with:
- Integral bottom shelf and adjustable shelf
- Spirit filled thermometer
- Additional shelves are also available (max. 4 shelves/unit)
Can be used for incubating culture kits, microplates, petri dishes, and test tubes. Also can be used as an egg incubator for high school science and as a back-up incubator for large industrial clinical and hospital labs.
Coverage area: 1.7 sq. ft.
Customers Who Bought This Also Bought