M-20 Microplate Swinging Bucket Rotor, Thermo Scientific
Catalog #: 97039-380
Supplier: Thermo Fisher Scientific
Specifications
- Angle:90°
- Description:M-20 Microplate Rotor
- Radius:12.7 cm
- Sealing plate height:65 mm
- Cat. no.:97039-380
- Maximum Speed:4000 rpm
- Maximum RCF:2272×g
- For Use With:2 x 3 Standard or 2 x 1 Deep Well Plates
- Supplier No.:75003624
Specifications
About this item
Spin up to six microplates and ensure certified sealed conditions for all samples, using sealed carriers with the Thermo Scientific™ M-20 Microplate Swinging-Bucket Rotor.
Ordering information: Rotor includes two buckets and two adapters.
Customers Who Bought This Also Bought