Ward's® Single Probes Force Sensor
Catalog #: 470014-844
Supplier: Wards
Specifications
- Description:Ward's Single Probes Force Sensor
- Cat. no.:470014-844
- Supplier No.:WSP-107-500
Specifications
About this item
Demonstrate force, gravity, and energy in a way that's safe, hands-on and fun with the Ward's Single Probes Force Sensor.
- Demonstrate concepts of force
- Enables push and pull experiments
- Free activity guide
The unique design of this sensor enables both pushing and pulling experiments so students can see, feel, and understand force concepts while measuring data digitally. Sensor includes free activity guide with activities designed for use with each probe, available digitally online after purchase. Dual Range: -10 to 10 N, -50 to 50 N, -1000 g to 1000g or -5000g to 5000 g; Resolution 0.01 N, 1g. Sample rate 10,000 per second. Requires Ward's Single Probes Base Unit, available separately.
Caution: Demonstrate concepts of force
Enables push and pull experiments
Free activity guide
Customers Who Bought This Also Bought