Ward's® Single Probes Voltage Sensor
Catalog #: 470017-546
Supplier: Wards
Specifications
- Description:Ward's Single Probes Voltage Sensor
- Cat. no.:470017-546
- Range:−20 -+20 V
- Supplier No.:WSP-101-500
Specifications
About this item
Introduce and explore electricity concepts and safely measure electrical voltage with the Ward's Single Probes Voltage Sensor.
- Explore concepts of electricity
- Two banana plugs
- Free activity guide
This sensor easily and accurately measures the voltage of electronic circuits using two banana plugs, included with the sensor. Sensor includes free activity guide with activities designed for use with each probe, available digitally online after purchase. Range: -20 to 20V; Resolution: 0.01V. Max sample rate 10,000 per second. Requires Ward's Single Probes Base Unit, available separately.
Customers Who Bought This Also Bought