SP Bel-Art H-B® DURAC® Single-Channel Electronic Timer with Triple Alarms and Certificate of Calibration, Bel-Art Products, a part of SP
Catalog #: 10061-383
Supplier: Bel-Art Products, a Part of SP
Specifications
- Resolution:0.01
- Cat. no.:10061-383
- W×H×D:56×75×32 mm (2.2×3×1.3")
- Accuracy:±5 s/day
Specifications
About this item
Choice of vibration, sound, and light alarms makes this timer ideal for use in high noise locations.
- Timing capacity: 99 minutes, 59 seconds
- Count direction: up/down
- Vibration, light, and loud buzzer alarms can function at one time, or be independently shut off
- Clock function
- Timer features a certificate of calibration and individual serial number
Lay flat on a bench, use the flip-open stand for a vertical view, or carry on a lab coat with the pocket clip.
Display Dimensions: 35×20 mm (1.4×0.8").
Certifications: CE marked. RoHS compliant. These electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert. #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Requires two AAA batteries (included).
Customers Who Bought This Also Bought