SP Bel-Art H-B® DURAC® Single-Channel Electronic Timer with 10-Button Direct Input and Certificate of Calibration, Bel-Art Products, a part of SP
Catalog #: 10061-378
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Traceable to NIST
- Cat. no.:10061-378
- W×H×D:81.3×71.1×30.5 mm (3.2×2.8×1.2")
- Accuracy:±5 s/day
- Supplier No.:566
Specifications
About this item
This ten-button timer allows direct input for faster programming of desired time.
- Magnetic backing to attach to metal surfaces
- Multiple timer functions
It has a timing capacity of 99 minutes: 99 seconds, counts either up or down, and remembers the last time set. Includes audible and visual alarms, and displays elapsed time after countdown. Lay flat on a bench, use the flip-open stand for a vertical view, carry it on a lab coat with the convenient pocket clip, or use the magnetic back for metal surface attachment. Requires two AAA batteries (included).
Certifications: CE marked, RoHS compliant.
Ordering information: Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Two AAA batteries included.
Customers Who Bought This Also Bought