Sampler, Liquid, High Density Polyethylene, Dynalon
Catalog #: 16354-854
Supplier: Dynalon
Specifications
- Capacity:500 ml
- Cat. no.:16354-854
- Supplier No.:114525-0500
Specifications
About this item
Manufactured from chemically resistant HDPE
Perfect for corrosive environments and hard to reach places. Included bottle screws into the end of the handle and is filled via four ports (2 allowing liquid to enter and 2 allowing air to escape). Excellent for industrial and environmental applications
Handle length: 8'
Overall dimensions: 109L x 3W
Weight: 2.25 lbs.
Ordering information: Please note that 500 mL bottle will NOT fit inside a standard drum opening. 2 piece handle for UPS shipping. Additional sizes are available upon request.
Customers Who Bought This Also Bought