VWR® Epoxy Coated Aluminum Test Tube Baskets, Round
Catalog #: 89259-790
Supplier: VWR International
Specifications
- Dimensions:12.7×15 cm (5×6")
- Color:White
- Material:Aluminium
- Cat. no.:89259-790
Specifications
About this item
VWR® Epoxy Coated Aluminum Baskets feature a flow-through design.
- Flow-through design
- Autoclavable
- Durable under many laboratory environments
They are useful in holding laboratory ware for washing, storage, or autoclaving. These baskets hold up under many laboratory environments, withstanding broad temperature ranges (−220 to 120 °C).
Customers Who Bought This Also Bought