KONTES® Utility Washer for Cuvette Cells and NMR Tubes, Kimble Chase
Catalog #: KT459960-0000
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Cat. no.:KT459960-0000
- ST Joint:24/40 (Flask Joint)
- ST Joint Size:24/25 (Adapter Joint)
- Overall Height:Approx. 255 mm
- Capacity:250 ml (flask)
- Supplier No.:459960-0000
Specifications
About this item
For rapid, safe washing and drying of cuvettes, cells, tubes and small scale volumetric items up to Approximately 22 mm O.D
Operates efficiently on a conventional sink aspirator. Flushing is activated by lightly pressing the inverted cell onto a neoprene gasket. Recommended for 10 mm NMR tubes
Ordering information: Complete unit is supplied with one gasket. Hose connection is No. 2.
Customers Who Bought This Also Bought