To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:100
- Color:Purple
- Description:100 Microscope Slide Box
- Cat. no.:102097-580
- Supplier No.:71485-01
Specifications
About this item
Protect your slides in ultra-low temperatures down to –80 °C with these stackable slide boxes. Available in durable purple polycarbonate with a stainless steel clasp and nickel hinges or blue polycarbonate with a friction-fit lid.
- Safely store and transport 25 x 75 mm (3 x 1") slides
- Uniform grooved slide slots separate slides and prevents contact
- Feature a temperature-resistant numbered foam lining and an identification sheet