To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Mall Probe, 6" length
- Cat. no.:102094-608
- Supplier No.:63324-20
Specifications
About this item
Mall Probe: 6” long, Chrome plated with one blunt bent end and hexagonal shape handle
Probe with Eye: Stainless steel, 5” long, 2 mm diameter. Flat one end with eye.
Huber Probe: Chrome Plated. 6” long, one blunt bent end, and one chisel finish on the other end
Inoculating Loop/Needle: Nichrome wire. An 8" aluminum handle with a 3" nichrome wire, 25 gauge. Loop outside diameter is 4 mm. Loop inside diameter is 2.5 mm. Available with a loop or a needle.