To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Digital Four Block
- Temperature Control:37°C±0.1 to 0.2°C
- Electrical:120 V
- Dimensions:27.4 x 9 x 30.4 cm
- Uniformity:37 °C ±0.1 - 0.4 °C
- Supplier No.:63126-40
Specifications
About this item
Digital Units:
- Compact design saves bench space.
- Powder-coated steel body construction ensures durability.
- Digital units utilize a PID microprocessor controller with digital temperature set and easy-to-read LED display for accurate and reproducible temperature control.
- Analog units feature a bimetallic dual thermostat control as an economical alternative.
- Dri-baths hold one to six interchangeable modular blocks to accommodate a variety of vessels. Modular block sold separately.
- Temperature range: Ambient +5°C to 130°C.
Analog Units:
Temperature control at 37°C: ±3.0°C
Temperature uniformity at 3°7C: ±0.5°C
Dual temperature control for precise control over the two ranges: from slightly above ambient to 60°C and from 50°C to 130°C
Read thermometer and adjust knob controller to your desired point.
Digital Units:
Temperature control at 37°C: ±0.1 to 0.2°C
Temperature uniformity at 37°C: ±0.1 to 0.4°C
Set point is easily adjusted by using up and down arrow keys located on the front of the unit
Modular block mounts on a single temperature probe in the bottom of the dri-bath providing better temperature accuracy and control.