To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Lab-Air Electronic air Purifier Model PA2500
- Supplier No.:64490-56
Specifications
About this item
The Lab-Air System destroys odors and fumes and doesn't just mask them.
- Designed to eliminate harmful fumes and annoying odors from the laboratory workplace
- Complies with OSHA regulations
- Reduces toxic vapors and minimizes occupational exposure to them
- Eliminates animal necropsy odors and fumes
How does the system work?
For instance: HCHO + O3 =HCOOH + O2. Formaldehyde + Ozone =Formic Acid + Oxygen. HCOOH + O3= CO2 + H2O + O2. *All Harmless Gases (American Institute of Technology)
What is the best location for the LAB-AIR* System?
Histology/Pathology/EM Labs - There are common odors and toxic vapors which are generated by fixing fluids, staining and embedding materials, autopsy samples, body odors, remains of dead animals and fumes which can exceed the capacity of the fume hood. In these cases these fumes may spread to other areas of the building.
Other Labs with Odors - There are other locations within the hospital or research lab where people are using chemicals such as xylene, glutaraldehyde, formaldehyde, etc. where the LAB-AIR* SYSTEM would be very beneficial.
Lab-Air's Electronic Air Purifiers are CSA approved and come with a two year warranty.
Powered by 110 VAC, 60 Hz or 220 VAC, 50 Hz.
Model 2.8 Features:
Has an adjustable ozone output; provides up to 280 mg/hr.
Baked enamel metal case with protective bumper guards.
Comes with non-slip feet and power cord.
It measures L x W x H: 12 x 8 x 5". Weight: 8.5 lbs.
Has a 102 CFM fan
Model 5.6 Features:
Has an adjustable ozone output; provides up to 560mg/hr.
Multiple option timer: 15 min, 30 min, 1 hr, 2 hr, 4 hr, and continuous operation settings.
A baked enamel metal case with protective bumper guards.
It comes with non-slip feet and power cord.
It measures L x W x H: 12 x 9 x 6.5". Weight: 10 lbs.
Has a 102 CFM fan
Model 9.8 Features:
Has an adjustable ozone output; provides up to 980 mg/hr.
Multiple option timer: 15 min, 30 min, 1 hr, 2 hr, 4 hr, and continuous operation settings.
It comes with non-slip feet and power cord.
It measures L x W x H: 14 x 10 x 7". Weight: 13 lbs.
High output; has a 220 CFM fan