Exhaust Filters for Fire Resistant SafetyWasteCaps, S.C.A.T.
Catalog #: 10040-222
Supplier: S.C.A.T.
Specifications
- Description:Size S (24 g), for waste containers up to 5 L
- Cat. no.:10040-222
- Supplier No.:112911
Specifications
About this item
Exhaust filters keep your workspace safe clean.The exhaust filter is an essential component of the safety system
Up to 120,000 m² filter surface.
It cleans solvent vapors from the exhaust air and is available in different sizes. With a specific surface of 1,200 m²/g, our multi-component granulate is the optimum filter media for nearly all solvent vapors. It is based on active charcoal and contains additional components which prevent sticking or clump formation and so prevents restriction of the filter performance. 99 % of the volatile substances are captured here.
Customers Who Bought This Also Bought