SP Bel-Art Large Molded Fume Hood, Bel-Art Products, a part of SP
Catalog #: 30181-775
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Fume Hood
- Height:30"
- Cat. no.:30181-775
- Shipping Weight:56 lbs.
- Length:42"
- Width:20"
- Supplier No.:500000003
Specifications
About this item
This fume hood features a one-piece shell molded of polyethylene plastic with a clear acrylic sash that slides on inside tracks.
- One-piece design
- Polyethylene plastic construction
- Clear acrylic sash slides on inside tracks
- Sash facilitates continuous airflow
It can be set in an open, closed or intermediate position. The front opening is 88 x 36 cmH (34½ x 14³/₁₆"). When in the closed position, the sash remains open slightly to facilitate continuous air flow. Stack O.D. is 15 cm (6").
Ordering information: An exhaust system capable of drawing 350 cfm (free air) is recommended.
Customers Who Bought This Also Bought