Heavy Duty Industrial Hot Plate, National Element
Catalog #: CA11017-634
Supplier: NATIONAL ELEMENT INC. CA
Specifications
- Model:MA-122
- Cat. no.:CA11017-634
- Overall Dimensions:18 x 24"
- Top Plate Material:Steel
- Supplier No.:MA-122
Specifications
About this item
Heavy-duty hot plate is designed and built for hard, continuous service
- Chromel-A heating element for long life and uniform heat distribution
- Durable, steel top with aluminum finish
- Heat-control switch with off, low, medium, and high options
- Black enameled legs and frame
- Six foot extension cord
The hot plate operates on 240V.
Customers Who Bought This Also Bought