ChemTrap Chemical Filtration Option For Safety Cabinets V201, Erlab
Supplier: Erlab
Certificates
About this item
Erlab’s ChemTrap Chemical Filtration Option For Safety Cabinets V201 is an add on filtration system that will filter the interior space of a flammable, acid, or corrosive cabinet. The filters will capture and retain toxic fumes present within the cabinet, and will return clean air back to the laboratory, eliminating odors when the door is opened. Designed as a standalone system with no need for ducting to the outside, it is equipped with an adjustable pipe that accommodates connection points from the side or back of your existing cabinet via the bung.
- User protection while saving energy
- Easy installation, connection via bung port - No ductwork needed
- Eliminates toxic fumes and odors while purifying laboratory air
- Adaptable to any cabinet. Vertical (V) and horizontal (H) models available
Certifications: Meets AFNOR NFX 15-211 filtration efficiency standard and ANSI Z9.5 2012 standard
Ordering information: All models require a filter to operate. Filters are sold separately. Please contact your Avantor representative for more information.
Specifications
- Catalog No:
- 10813-218
- 10813-216
- 52428-822
- Airflow rate:
- >29 CFM
- Environmentally Preferable:
- Energy Efficient
- Fans:
- 1
- Structure:
- Anti-corrosion Steel coated with 100% Polyester
- Electrical:
- Available in 115 V/60Hz or 230/50Hz
Specifications
Customers Who Bought This Also Bought