VWR® Personal Low Temperature Incubator
Catalog #: 89511-416
Supplier: VWR International
CSA Certified
Product available on GSA Advantage®
Specifications
- Volume:18 L
- Description:Personal Low Temp Incubator
- Fluctuation:±0.2 °C
- Cat. no.:89511-416
- Shipping Weight:20 lbs.
- Dimensions:24W x 24H x 32D" (Packaging)
- Int. dimensions:7.1W x 12.2H x 11.4D"
- Electrical:100-240V AC, 50/60Hz
- Exterior dimensions:10.2W x 16.3H x 18.5D"
- Temperature range:17…+40 °C
- Temperature uniformity:± 1.2°C
- Temperature setting accuracy:± 0.2°C
Specifications
About this item
Save space with a VWR® personal low temperature incubator ideal for small sample work.
- Space-saving design in 0.64 cu.ft. volume
- Peltier technology with fan for optimal temperature performance
- Temperature range 17°C - 40°C
- Monitor samples through transparent door with internal light
- Easy-to-use control panel
- Digital display for easy reading
- Two perforated stainless steel shelves included
- 2-year warranty
Common applications include microbiology, blood sample storage, bacterial research, histology, coliform determination, yeast growth.
Certifications: CE.
Customers Who Bought This Also Bought