SP Bel-Art Straining Baskets, Bel-Art Products, a part of SP
Catalog #: 13197-334
Supplier: Bel-Art Products, a Part of SP
Specifications
- O.D.:5"
- Cat. no.:13197-334
- I.D.×H:108×127 mm (4¼×5")
- Supplier No.:167030000
Specifications
About this item
Perforated baskets made from polyethylene plastic allow rapid filling and draining, and are handy for batch rinsing and transporting labware as well as straining or filtering large particles.
- Polyethylene plastic construction
- Chemically resistant
- Strap handle rises above the rim for easy handling
Chemically resistant, they withstand acids and alkalis, and have a service temperature up to 82°C (180ºF). Perforations are 2 mm (0.080"), and a strap handle rises 10 cm (4") above the rim.
Customers Who Bought This Also Bought