WHEATON® Filtration Assembly with PTFE Faced Support and No. 8 Stopper Connections, 47 mm, DWK Life Sciences
Catalog #: 27589-118
Supplier: DWK Life Sciences
Small Business Enterprise
Specifications
- Capacity:1000 ml
- Description:Vacuum Filter, PTFE-Faced, 47 mm
- Cat. no.:27589-118
- Supplier No.:419370
Specifications
About this item
The filtration assembly with fritted glass support is designed to handle up to 1000 ml of liquid for analysis of particulate or microbiological contamination.
- Glass components manufactured from WHEATON 33 low extractable borosilicate glass
- Recommended for autoclaving with the filter in place
- PTFE coating prevents the filter from adhering to the ground glass surfaces
Flasks have a #2 hose connection for 6mm (1/4”) I.D. tubing. Flasks are not included.
Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a PTFE faced, coarse porosity (40 - 60 μm) fritted glass support base, a PTFE faced 300 ml graduated funnel, an anodized aluminum clamp, and a No. 8 silicone stopper.
Customers Who Bought This Also Bought