22 L Round Bottom Flask Reaction Assembly, Portable, Ace Glass Incorporated
Catalog #: 89054-514
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:22 L
- Width:28"
- Description:Reaction Assembly, Portable, Complete Reactor Assembly, 120 VAC, 60Hz
- Height:71
- Cat. no.:89054-514
- Supplier No.:6469-67
Specifications
About this item
Complete self-supporting pilot plant assembly
Needs only to be located near coolant and electrical outlet. When not in use, entire assembly can be intact, without breakdown. Features flask, self-standing mechanical or air motor, flat-sided powder funnel, slow speed operation motor control, rugged steel re-inforced PTFE stirring rod, and choice of two mantle supports (standard or special).
Ordering information: Complete set includes:
89054-500 22L SPH 28/15 BTM FLASK
89054-502 Head
89055-004 Gasket, PTFE, White
89062-248 FLEX-GRIP CHUCK 10MM-5/16
89084-574 SHAFT STIR SSTEEL 19MM 72CM
89062-138 Agitator
89077-804 1/40HP MOTOR W/O BRACKET
89054-506 Motor Mount
89077-716 Motor Controller
89061-852 Bearing
89054-496 Clamp
89054-508 28/15 Adapter
89076-516 Temperature Controller
89076-634 Sensor
89054-510 Funnel
89060-232 28/15 Clamp
89084-746 Clamp Holder
89062-830 Stopper
89075-972 Mantle
89076-370 22L Tripod Support
89054-500 22L SPH 28/15 BTM FLASK
89054-502 Head
89055-004 Gasket, PTFE, White
89062-248 FLEX-GRIP CHUCK 10MM-5/16
89084-574 SHAFT STIR SSTEEL 19MM 72CM
89062-138 Agitator
89077-804 1/40HP MOTOR W/O BRACKET
89054-506 Motor Mount
89077-716 Motor Controller
89061-852 Bearing
89054-496 Clamp
89054-508 28/15 Adapter
89076-516 Temperature Controller
89076-634 Sensor
89054-510 Funnel
89060-232 28/15 Clamp
89084-746 Clamp Holder
89062-830 Stopper
89075-972 Mantle
89076-370 22L Tripod Support
Customers Who Bought This Also Bought