Specifications
- Description:Ultrasonic Processor for Low-Volume Applications, 130W
- Cat. no.:89084-374
- Supplier No.:9811-05
Specifications
About this item
Process samples from 150 μL to 150 ml.
- Exclusive watt meter and energy (Joules) Monitor
- Ideal for cell disruption, sample preparation, or homogenization
- Automatic tuning circuitry eliminates the need for constant adjustments
This ultrasonic power supply is microprocessor controlled, and features automatic tuning to eliminate the need for constant adjustment; a digital watt meter that displays the amount of power delivered to the probe; an elapsed-time indicator that displays the duration the ultrasonics has been on; and an energy monitor that displays the amount of Joules transmitted to the probe. The variable power output control allows the ultrasonic vibrations at the probe tip to be set to any desired amplitude. All units include a tool kit, converter, foot-switch connector, and 6' cord with grounded plug.
Features a timer that controls the processing time from one second to 10 hours and a pulser to enable safe treatment of temperature sensitive samples at high intensity. Both on and off cycles are independently controlled from one second to 59 seconds. Includes a 6 mm (¼") titanium probe.