Specifications
- Description:DNA Band Excisor
- Cat. no.:89171-916
- Blade Width:18 mm (¹⁄₁₆")
- Overall Length:15.4 cm (6¹⁄₁₆")
- Supplier No.:F369700010
Specifications
About this item
Quickly and precisely excise selected DNA bands, as well as purified plasmid DNA preps, from electrophoresis gels without scratching expensive transilluminator screens.
- Will not cause finger cuts
- Ideal for laboratories and educational settings
- Faster processing time
- Reduced exposure to damaging UV light for nucleic acids and user's hands
- Spatula end is beveled for scooping and transport
Unlike scalpels or razor blades, the DNA Band Excisor will not cause finger cuts, making them ideal for effective use in laboratories and in educational settings.
The DNA Band Excisor speeds up processing time and reduces exposure of nucleic acids and user’s hands to damaging UV light. The thin, blade-like end is perfect for excising bands from agarose or polyacrylamide gels with precision, while the spatula end is beveled to help scoop and transport the excised piece of gel to a test tube. The DNA Band Excisor can be discarded in standard trash receptacles; no need for sharps containers.