10 mm Trubore Bearing, Ace Glass Incorporated
Catalog #: 89082-946
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Ø:10 mm
- Description:Trubore Bearing
- Cat. no.:89082-946
- ST Joint Size:19/38
- Supplier No.:9523-04
Specifications
About this item
For use with flask head.
By using precision bore tubing throughout the length of the bearing, a stirrer bearing can be produced that will hold to within 1 mm of vacuum and withstand pressures in the flask up to 300 psi. The agitator used with this bearing actually develops a negative pressure of 230 mm water at operation speeds. The side opening on the bearing is used to add gases through the hollow rod stirrer (10 mm I.D.)
Customers Who Bought This Also Bought