Powder Dispensing Funnel, Ace Glass Incorporated
Catalog #: 89074-932
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:100 ml
- Description:Powder Dispensing Funnel with PTFE-Ceramic Shaft
- Cat. no.:89074-932
- Supplier No.:9485-15
Specifications
About this item
A vertical, compact, screw feed funnel for the addition of powders and solids (up to 25 mesh) into reactions without seizing or binding
Features a flexible PTFE screw thread wrapped on a precision PTFE-ceramic shaft and contained within a precision bore housing. This offers a unique flexibility in that the thread can move aside temporarily; as one spacing increases, the adjacent spacing decreases, thereby maintaining an average feed rate. Completely inert materials allow flushing with solvents without fear of contamination. #7 Ace-Thred offers easy disassembly for cleaning. Top outer and bottom inner joints are a standard taper 14/20. Approximate capacity, 15 mL. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought