SP Bel-Art Large Powder Funnel, Bel-Art Products, a part of SP
Catalog #: 70690-206
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:510 ml (17.2 oz.)
- Cat. no.:70690-206
- Supplier No.:146840000
- Stem int.Ø:38 mm (1½")
- Stem length:38 mm (1½")
- Top int.Ø:124 mm (4⁷/₈")
Specifications
About this item
Ideal for powders and general use, this funnel has an extra wide 1½“ stem exit that allows for extra coarse or clumping powders to easily pass.
- HDPE construction
- Exceptional chemical resistance
- Extra-wide funnel stem exit allows powder clumps to pass
High-density polyethylene provides exceptional chemical resistance to most acids, alkalis and some organic solvents.
Customers Who Bought This Also Bought