Beaded Pipe Drain Valve Assembly, Ace Glass Incorporated
Catalog #: 89054-802
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Beaded Pipe Drain Valve Assembly
- Cat. no.:89054-802
- Supplier No.:6472-99
- Pipe Size:1"
Specifications
About this item
This flask is supplied with a 1" beaded pipe-type flange extension off bottom for connection to a 0–20 mm threaded PTFE stopcock as the outlet
Stopcock assembly has a mating 1" beaded flange that connects to extension off bottom via a Viton lined coupling. Takeoff on stopcock is 1" O.D. tubing. Drain assembly plug supplied with FETFE o-rings; Chemraz® o-rings can be offered as replacements. ACE can supply the takeoff with beaded flange, Ace-Thred, hose connection. Listed as flask with beaded pipe extension only, drain assembly only (includes 0-20 plug plus glass thread with mating beaded pipe) or flask with drain assembly. Order coupling separately.
Customers Who Bought This Also Bought