VWR® Standard Line Microcentrifuge Tubes, PP
Supplier: VWR International
Certificates
About this item
These Conical-Bottom Microcentrifuge tubes are made of super-clear, high-quality USP Class 6 gamma resistant polypropylene.
- Available in three volumes: 0.5, 1.5, and 2.0 ml
- Engraved graduations ensure accuracy
- Flat and frosted caps surface together with smooth and frosted body surface
- Clear and legible marking area provided
- Tubes can be spun up to 25000×g
- Autoclavable at 121 °C and freezable to –80 °C
- DNase-free, RNase-free, and non-pyrogenic
They feature a positive seal design that withstands repeated cap closures and will not pop open during boiling. Tubes fit all standard rotors.
Certifications: TSE/BSE-free Certification.
Ordering information: Bagged tubes are packaged in durable and re-sealable (zip closure) bags. Inner packaging is individually labeled for lot-to-lot traceability.
Specifications
- Catalog No:
- 10025-724
- 10025-720
- 10025-722
- 10025-716
- 10025-738
- 10025-718
- 10025-734
- 10025-736
- 10025-714
- 10025-730
- 10025-732
- 10025-726
- 10025-728
- 10026-086
- Operating temperature range:
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- 0 - 40 °C (32 - 104 °F)
- Storage temperature range:
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
- –80 - 40 °C (–112 - 104 °F)
Specifications
Related Information
Certificates
Search by Lot NumberCoC VWR® Microcentrifuge Tubes, Polypropylene, Standard Line.pdf
Conformity declaration
Customers Who Bought This Also Bought