Digital Vacuum Gauge, Ace Glass Incorporated
Catalog #: 89078-190
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:TC Vacuum Gauge, 1 Micron to 760 Torr, LED display
- Cat. no.:89078-190
- Supplier No.:14034-36
Specifications
About this item
These digital vacuum gauges use precision current source and solid state electronics for better resolution and accuracy than analog gauges
Gauge includes tube and AC adapter. Operates at 120V, available in 230V.
Does not use mercury. Large, easy-to-read display immune to parallax errors. No moving parts; resistant to dropping and rough handling. Interchangeable tubes; head surfaces are nickel plated steel, ceramic and platinum alloy. Can withstand up to 30 psig max. Supplied with 10" sensor cable with 1/8" MNPT connection.
Customers Who Bought This Also Bought