Specifications
- Width:24"
- Description:Bench Reactor Stand
- Height:43"
- Cat. no.:89107-394
- Depth:24"
- Supplier No.:12840-10
Specifications
About this item
This newer bench reactor stand assembly accommodates all types of glass bench filter and pressure reactors.
The stand is compatible with reactors from 1 to 6 Liters having overhead drive motors, and in both jacketed and non-jacketed flask versions. The bottom plate, motor mount and middle flask supports are all adjustable to fit any small reactor, and the stand will fit into most laboratory hoods. It comes completely assembled, but it is very easy to take apart for cleaning.
The open bottom accommodates round-bottom and flat-bottom flasks, and even flasks with bottom valves. Will accept either IKA or Heidolph overhead stir motors. All stand components are either anodized or powder coated aluminum. The flasks sit on an attached rubber base plate.