Thermocouple, Dual Sensor Probe, Ace Glass Incorporated
Catalog #: 89084-470
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Maximum Temperature:550°C
- Description:Thermocouple Dual Sensor Probe
- Cat. no.:89084-470
- Length:305 mm
- Supplier No.:12144-06
Specifications
About this item
Thermocouple temperature sensor with dual leads with J type plugs
Can be used for limit controllers or sending data to two different temperature devices at the same time. Use only when the Limit and Main temperature controls are J Type Sensors. Sheaths are all 1/4" OD and are available in either Inconel or PFA coated Inconel. Leads are 6' length. Available in various sheath lengths and temperature ranges
Customers Who Bought This Also Bought