Order Entry
ContactUsLinkComponent
SP Bel-Art Large Industrial Drum Funnel, Bel-Art Products, a part of SP
SP Bel-Art Large Industrial Drum Funnel, Bel-Art Products, a part of SP
Catalog #: 70690-202
Industrial Drum Funnel
SP Bel-Art Large Industrial Drum Funnel, Bel-Art Products, a part of SP
Catalog #: 70690-202

Specifications

  • Cat. no.:
    70690-202
  • Inner Diameter:
    14"
  • Supplier No.:
    147160000

Specifications

About this item

Heavy-duty funnel is one-piece construction and 6.35 mm (¹/₄") thick.

  • One-piece design
  • Heavy-duty construction
  • Wide top flange on top cylindrical section

The top cylindrical section is 42.5 cm O.D

The 45-degree cone is 11 cm (4¹/₂") high and a 14 cm (5¹/₂") long stem tapers from 51 mm (2") to 44 mm (1³/₄") O.D. Overall height is 38 cm (15"); volume is 18 liters (4¾ gal) or 1,098 cubic inches.

x 13 cm high (16³/₄ x 5") which includes a 2.54 cm (1") wide top flange. Top I.D. is 36.3 cm (14¹/₄").

Customers Who Bought This Also Bought