Safe-T-Pette™ Transfer Pipettes, Graduated, Excel Scientific
Catalog #: 490007-368
Supplier: Excel Scientific
Specifications
- Capacity:3 ml
- Sterility:Non sterile
- Description:Safe-T-Pette™ Transfer Pipets
- Cat. no.:490007-368
- Overall Length:15.2 cm (6")
- Bulb Draw:3.5 ml
- Supplier No.:TRP-0300-ONS
Specifications
About this item
These graduated Safe-T-Pette™ transfer pipettes are made of PE and minimize the risk of cross contamination.
- Disposable
- Non-sterile
Used for the general transfer of fluids such as blood and urine.
Customers Who Bought This Also Bought