SP Bel-Art Digi-Max™ Slide Caliper with LCD Readout, Bel-Art Products, a part of SP
Catalog #: 17150-058
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Slide Caliper with LCD Readout
- Overall length:22.4 cm (813⁄16")
- Measuring system:Metric/English
- Cat. no.:17150-058
- Supplier No.:134170000
Specifications
About this item
Take measurements with speed and ease using the Digi-Max™ digital slide caliper.
- Easy-to-read LCD display
- Long-life battery
- Non-conducting
- Corrosion-resistant
- Lighweight
The LCD display immediately indicates the exact measurement taken with push button selection between metric and English scales and a self-zeroing feature for accuracy of ± 0 .1 mm (0.004")
A long-life battery is included and is easily accessible for replacement. On/Off button preserves battery life. Molded-in rigid plastic, they will not scratch like metal calipers can. Supplied in a protective plastic case.
Metric scale to 150 mm and English scale to 6". These calipers are non-conducting, corrosion resistant, and lightweight for easy handling.
Customers Who Bought This Also Bought