VWR® Reach-In Refrigerators with Solid Doors and Natural Refrigerant
Catalog #: 10791-630
Supplier: VWR International
cUL Listed
Product available on GSA Advantage®
UL Listed
Specifications
- Temperature Range:0.5...3.3 °C (33...38 °F)
- Description:Refrigerator T-23-HC
- Environmentally Preferable:Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient
- Model:T-23-HC
- Cat. No.:10791-630
- Electrical:115 V, 3 A
- Compressor:1/5 hp
- Door type:1 solid swing door
- Shelves/drawers:3 full size shelves
- Weight:127 kg (280 lbs.)
- Exterior W×D×H:685×749×1990 mm (27×29.5×78.3")
- Capacity:651 L (23 cu.ft.)
Specifications
About this item
Units feature a stainless steel front exterior with white aluminum interior and stainless steel floor.
- Stainless steel siding
- Heavy-duty shelving
- Environmentally friendly refrigerant
- Available in a variety of door formats
Positive seal, self-closing doors feature a recessed door handle
All units feature a natural refrigerant that is environmentally friendly. The R290 hydrocarbon refrigerant emits zero (0) ozone depletion potential (ODP), and three (3) global warming potential (GWP).
Units are supplied standard with the LAE temperature control, which offers exterior digital display and alarm function.
Door locks are standard. All units are equipped with adjustable, heavy-duty, PVC-coated wire shelves with shelf clips for installation. Refrigerators are also equipped with 10.2 cm (4") diameter swivel castors and LED lighting.
Certifications: C-UL US listed. NSF certified. Natural Refrigerant.
Ordering information: Refrigerators come with a three-year parts and labor warranty, with an additional two-year warranty on the compressors.
Customers Who Bought This Also Bought